Coated Gloves, Nitrile, Smooth Finish, Full, Not Rated Abrasion Level, Blue, L 12 PK

  • Mfr # 9730L

  • Zoro # G1202875


product price:  $29.69
/pk 12, $2.47/ea

Key Features

Glove Size
L
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9730L
Zoro #
G1202875
UPC #
30451439730333
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
8.5 in.
Size
L

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth Finish
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.