Coated Gloves, Nitrile, Smooth, Full, 0 Abrasion Level, Blue/White, L 1 PR

  • Mfr # 97961L

  • Zoro # G4121796


product price:  $5.19
/pr

Key Features

Glove Size
L
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97961L
Zoro #
G4121796
UPC #
045143588466
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Glove Length
10-39/64"
Size
L

Details

Item
Coated Gloves
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
21 CFR, 170-199 For Food Contact
Glove Construction
Seamless Knit
Application
Automotive Assembly, Farming, Landscaping, Material handling
ANSI/ISEA Puncture Level
2
Insulated
No
Resists
Wet, Dry, Abrasion
Suggested Use Environment
Dry
Thumb Style
Wing
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Jersey

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards 170-199 For Food Contact, 21 CFR, Insulated No, Glove Coating Cover Full, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.