Coated Gloves, Nitrile, Smooth, Full, 0 Abrasion Level, Blue/White, M 12 PK

  • Mfr # 97981M

  • Zoro # G3885108


product price:  $32.69
/pk 12, $2.72/ea

Key Features

Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97981M
Zoro #
G3885108
UPC #
045143798124
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
9-1/2"
Size
M

Details

Item
Coated Gloves
Color
Blue/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
0
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388
Glove Construction
Seamless Knit
Suggested Use Environment
Dry, Light Oil and Oily
Resists
Oils, Abrasions, Snags, Punctures
ANSI Cut Grams
0
Thumb Style
Straight
ANSI/ISEA Puncture Level
0
Insulated
No
Application
Food, Oil and Gas Industry
ANSI/ISEA Cut Load
0
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Interlock

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Insulated No, Glove Coating Cover Full, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.