Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, White, XS (6) 1 PR

  • Mfr # 9683XS

  • Zoro # G3665182


product price:  $2.19
/pr
Sold in multiples of 12 for $26.28

Key Features

Glove Size
XS (6)
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9683XS
Zoro #
G3665182
UPC #
045143968374
Country of Origin
Bangladesh

Dimensions

Glove Size
XS (6)
Thickness
15 ga
Glove Length
8-3/4"
Size
XS
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Resists
Abrasions, Cuts
ANSI Cut Grams
0
ANSI/ISEA Cut Level
{delete]
Suggested Use Environment
Dry
Application
Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
ANSI/ISEA Puncture Level
2
Thumb Style
Straight
Insulated
No
ANSI/ISEA Cut Load
0
Latex-Free
No
Brand and Series
MCR Safety UltraTech 9683
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Includes Reinforced Thumb Crotch
No
Coating Type
Dipped
Glove Coating Color
Gray
Finger Coverage
Full Finger
Series
UltraTech 9683
Touchscreen Compatible
Yes
Double-Dipped
No
Knit Material
Nylon
Glove Features
Touchscreen Compatible
Minimum Temperature
Not Rated
Knit Material Color
White
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.