
Coated Gloves, Nylon, Foam, Black, M
Mfr # N9699M
Zoro # G508597412
product price: $5.05
/eaSold in multiples of 2 for $10.10
Key Features
Glove Size
M
Color
Black
Glove Coating Material
Nylon, Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N9699M
Zoro #
G508597412
UPC #
45143869923
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Nylon, Foam
Description
Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja HPT Hydropellent Technologyfeatures 15 gauge black nylon shell and a dark gray foam sponge coated palm and fingertips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.