Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nylon, Nitrile, Black, S

  • Mfr # 9673S

  • Zoro # G308597476


product price: $4.30
/ea
Sold in multiples of 12 for $51.60

Key Features

Glove Coating Material
Nylon, Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9673S
Zoro #
G308597476
UPC #
45143967315
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nylon, Nitrile

Description

The Memphis, 9673 features a seamless 13 gauge gray nylon shell and black foam nitrile dipped palm and fingers. This material is breathable and cool and offers comfort and grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.