Coated Gloves, Nylon, Nitrile, Gray, L 12 PK

  • Mfr # 9674L

  • Zoro # G608597602


product price: $44.35
/pk 12, $3.70/ea

Key Features

Glove Coating Material
Nylon, Nitrile
Application
Dry/Light Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9674L
Zoro #
G608597602
UPC #
30451439674385
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nylon, Nitrile
Application
Dry/Light Oil

Description

The UltraTech series provides users with tactile sensitivity, dexterity, and abrasion resistance. This series offers a variety of palm coatings over a durable nylon or poly/cotton shell to fit your needs. The 9674 UltraTech Foam features a 15 gauge 100% nylon shell that has a foam nitrile coated palm. Offers good grip in wet or dry applications. CE score of 3131.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.