Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nylon, Rubber, Latex, Red, M 1 PR

  • Mfr # N9680M

  • Zoro # G208597392


product price: $6.45
/pr
Sold in multiples of 12 for $77.40

Key Features

Glove Size
M
Color
Red
Glove Coating Material
Nylon, Rubber, Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9680M
Zoro #
G208597392
UPC #
45143868025
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Item
Coated Gloves
Color
Red
Glove Coating Material
Nylon, Rubber, Latex

Description

MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Our Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja Flex featuers, 15 gauge red nylon shell and gray latex coated palm and fingertips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.