Coated Gloves, Polyurethane, Flat, 3/4 Dip, 4 Abrasion Level, Black, L 1 PR
Mfr # VP9669L
Zoro # G8475516
product price: $1.65
/prSold in multiples of 6 for $9.90
Key Features
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP9669L
Zoro #
G8475516
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Thickness
13 ga
Glove Length
9"
Size
L
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Flat
Standards
EN388 - 2
Glove Construction
Seamless Knit
Thumb Style
Straight
ANSI/ISEA Puncture Level
1
Insulated
No
Application
General Purpose
Resists
Abrasions, Cuts
Suggested Use Environment
Dry
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Nylon
Description
13 Gauge Black Nylon Shell
Black PU Coated Palm and Fingers
Vending Packaged
Economy PU coated Nylon provides good tactile sensitivity, dexterity, and abrasion resistance. They feature a 13 gauge Nylon shell with polyurethane palm and finger coating. These gloves come with color coded hem sizing and are individually poly bagged by the pair. Made without Silicone. (Non-Vending Packaged item - 9669).
Vending items may vary in appearance versus comparable non-vending packaged items.
• 13 gauge black nylon shell
• Black PU coated palm and fingertips
• Color coded hem to identify sizes
• Individually poly bagged by the pair
• Formerly known as Memphis Glove
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.