Coated Gloves, Polyurethane, Sandy, Palm, 4 Abrasion Level, XL 1 PR

  • Mfr # 92724XL

  • Zoro # G508661564


product price:  $4.19
/pr

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92724XL
Zoro #
G508661564
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 ga
Glove Length
9.5 in
Size- Numeric
10

Details

Item
Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ASTM F2992-15
Glove Construction
Knit
Fabric Weight
13 gauge
Cuff Style
Knit
Insulated
No
ANSI/ISEA Cut Level
A4
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Series
Cut Pro
Knit Material
HyperMax(TM)
Palm Type
Coated
Task and Chore Glove Style
Knit
Base Coating Material
Polyurethane
Knit Material Color
Orange
Base Coating Coverage
Palm
Glove Coating Color
Black
Glove Features
High-Visibility, Touchscreen Compatible
Double-Dipped
No
Finger Coverage
Full Finger
Hem Style
Finished
Minimum Temperature
50 Degrees F
Glove Hand Style
Left and Right
Reversible
No
Latex-Free
Yes
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.