Zoro Homepage

Coated Gloves, Polyurethane, Smooth, Palm, 2 Abrasion Level, White, L (9) 1 PR

  • Mfr # 9665L

  • Zoro # G3313689


product price: $1.25
/pr
Sold in multiples of 12 for $15.00

Key Features

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9665L
Zoro #
G3313689
UPC #
045143966530
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
EN388 - 2
Glove Construction
Seamless Knit
Thumb Style
Wing
Resists
Abrasions, Cuts, Tear, Punctures
ANSI/ISEA Puncture Level
0
Application
Bakeries, Assembly Line Production, Automotive Assembly, Furniture industry, Janitorial , Landscaping, Mechanics
ANSI Cut Grams
0
Suggested Use Environment
Dry, Light Oil and Oily
Insulated
No
ANSI/ISEA Cut Load
0
Glove Materials
Nylon
Latex-Free
No
Brand and Series
MCR Safety NXG 9665
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Glove Coating Color
White
Knit Material Color
White
Minimum Temperature
Not Rated
Glove Features
Silicone-Free
Series
NXG 9665
Double-Dipped
No
Coating Type
Dipped
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.