Coated Gloves, Polyurethane, Smooth, Palm, 2 Abrasion Level, White, XL (10) 1 PR

  • Mfr # 9665XL

  • Zoro # G3313670


product price: $1.25
/pr
Sold in multiples of 12 for $15.00

Key Features

Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9665XL
Zoro #
G3313670
UPC #
045143966547
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga
Glove Length
10"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
EN388 - 2
Glove Construction
Seamless Knit
Insulated
No
Resists
Abrasions, Cuts, Tear, Punctures
ANSI/ISEA Puncture Level
2
Thumb Style
Wing
Suggested Use Environment
Dry, Light Oil and Oily
ANSI Cut Grams
0
Application
Bakeries, Assembly Line Production, Automotive Assembly, Furniture industry, Janitorial , Landscaping, Mechanics
ANSI/ISEA Cut Load
0
Glove Materials
Nylon
Brand and Series
MCR Safety NXG 9665
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Series
NXG 9665
Glove Coating Color
White
Coating Type
Dipped
Knit Material
Nylon
Knit Material Color
White
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Features
Silicone-Free
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.