Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, 2XL 1 PR

  • Mfr # 9188PUBXXL

  • Zoro # G808661615


product price:  $13.15
/pr

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9188PUBXXL
Zoro #
G808661615
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Glove Size
2XL
Thickness
18 ga
Glove Length
9.5 in
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ASTM D3389-15, ASTM F2992-15, EN 388, TAA Compliant
Glove Construction
Knit
ANSI/ISEA Cut Level
A4
Insulated
No
ANSI/ISEA Puncture Level
2
Fabric Weight
18 gauge
Cuff Style
Knit
Sold As
Individual
Glove Coating Color
Black
Knit Material
Kevlar(R)
Touchscreen Compatible
Yes
Base Coating Material
Polyurethane
Base Coating Coverage
Palm
Palm Style
Reinforced
Series
Cut Pro
Task and Chore Glove Style
Knit
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Features
Cut Protection, Dexterity, Reinforced Thumb Crotch, Resists Adhesives
Finger Coverage
Full Finger
Palm Type
Coated
Double-Dipped
No
Knit Material Color
Black
Hem Style
Finished
Glove Hand Style
Left and Right
Latex-Free
Yes
Includes Finger Fourchettes
No
Reversible
No
Lint-Free
No
Minimum Temperature
50 Degrees F

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.