Zoro Homepage

Coated Gloves, Polyurethane, Smooth, Palm, 4 Abrasion Level, Black, S (7) 1 PR

  • Mfr # 9669S

  • Zoro # G5157512


product price: $1.69
/pr
Sold in multiples of 12 for $20.28

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9669S
Zoro #
G5157512
UPC #
045143966912
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
9"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
EN388 - 2
Glove Construction
Seamless Knit
ANSI Cut Grams
0
Resists
Abrasions, Cuts
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
1
Application
General Purpose
Insulated
No
Thumb Style
Straight
ANSI/ISEA Cut Load
0
Brand and Series
MCR Safety NXG 9669
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Touchscreen Compatible
No
Knit Material Color
Black
Minimum Temperature
Not Rated
Coating Type
Dipped
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Glove Coating Color
Black
Double-Dipped
No
Series
NXG 9669
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.