Coated Gloves, Polyurethane, Smooth, Palm, 4 Abrasion Level, Gray, XS (6) 1 PR

  • Mfr # 9696XS

  • Zoro # G4518001


product price:  $2.55
/pr
Sold in multiples of 12 for $30.60

Key Features

Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9696XS
Zoro #
G4518001
UPC #
00045143969678
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
8-3/4"
Size
XS
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 - 4
Glove Construction
Seamless Knit
Thumb Style
Straight
ANSI/ISEA Puncture Level
1
Application
Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
ANSI Cut Grams
0
Insulated
No
ANSI/ISEA Cut Level
1
Special Features
FDA Accepted Materials
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions, Cuts
ANSI/ISEA Cut Load
0
Glove Materials
Nylon
Brand and Series
MCR Safety UltraTech 9696
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Glove Coating Color
Gray
Glove Features
Touchscreen Compatible
Knit Material Color
Gray
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Series
UltraTech 9696
Double-Dipped
No
Coating Type
Dipped
Minimum Temperature
Not Rated
Touchscreen Compatible
Yes
Finger Coverage
Full Finger
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.