Coated Gloves, PVC, Smooth, 3/4 Dip, 4 Abrasion Level, Black, L 1 PR

  • Mfr # 6212ESDL

  • Zoro # G7113465


product price:  $12.04
/pr

Key Features

Glove Size
L
Color
Black
Glove Coating Material
PVC
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6212ESDL
Zoro #
G7113465
UPC #
00045143633289
Country of Origin
Pakistan

Dimensions

Glove Size
L
Thickness
7
Glove Length
12"

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
PVC
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI 105, EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
1
Suggested Use Environment
Dry
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
ANSI/ISEA Puncture Level
0
ANSI Cut Grams
0
Thumb Style
Straight
Coating Material
PVC
Coating Coverage
3/4 Dip
ANSI/ISEA Cut Level - 2011
1
ANSI/ISEA Cut Load
0
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Gauntlet

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Glove Coating Cover 3/4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.