Cold Protection Gloves, Cowhide Palm, Safety Cuff, Gray, 12 PK

  • Mfr # 1205L

  • Zoro # G1203435


product price: $52.95
/pk 12, $4.41/ea

Key Features

Glove Size
L
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1205L
Zoro #
G1203435
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Cuff Length
2 1/2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Cold Protection Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Insulated
Yes
Stitching Material
Cotton/Polyester
Leather Palm Process
Split
Glove Back Material
Cotton
Glove Leather Grade
C
Palm Material
Cowhide
Series
1205
Lining Material
Fleece
ANSI/ISEA Puncture Level
4
Cuff Material
Rubber
Temp. Range
Above 32 Degrees F
ANSI/ISEA Abrasion Level
Not Tested
Glove Insulation Material
Cotton Fleece
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Brand and Series
MCR Safety 1205
Windproof
No
Includes Double Palm
No
Hand Protection Style
Glove
Includes Padded Palm
No
Rope Channel Reinforcement
No
Reflective Backing
No
Leather Glove Style
Work
ANSI/ISEA Impact Level
Not Tested
Leather Glove Liner Type
Cotton Fleece Liner
Includes Keypad Nib
No
Leather Color
Gray
Includes ID Panel
No
EN 388 Impact Rated
No
Glove Back Color
Red
Cuff Color
Gray/Red
Water Resistant
No
Includes Pull Strap
No
Oil Resistant
No
Waterproof
No
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
No
Includes Pinch Point Protection
No
Includes Red Palm
No
Touchscreen Compatible
No
High-Visibility
No
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Minimum Temperature
Not Rated
Palm Color
Gray
EN 388 Rating
Abrasion: 4; Cut: 1; Tear: 1; Puncture: 3
Glove Features
Hemmed
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Cotton Fleece, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.