Cold Protection Gloves, Pigskin Palm, Safety Cuff, Beige, 12 PK

  • Mfr # 1925WS

  • Zoro # G1196651


product price:  $119.99
/pk 12, $10.00/ea
Free Shipping & Returns

Key Features

Color
Beige
Thumb Style
Wing
Glove Liner Material
Wool
Glove Materials
Pigskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1925WS
Zoro #
G1196651
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
2 1/2 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Cold Protection Gloves
Color
Beige
Thumb Style
Wing
Glove Liner Material
Wool
Glove Materials
Pigskin
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Insulated
Yes
Glove Back Material
Cotton
Palm Material
Pigskin
Glove Leather Grade
A
Stitching Material
Cotton/Polyester
Leather Palm Process
Grain
Lining Material
Wool
ANSI/ISEA Abrasion Level
Not Tested
Temp. Range
Above 32 Degrees F
Series
Snort N Boar
Cuff Material
Rubber
Includes Keypad Nib
No
Leather Glove Style
Work
Includes Red Palm
No
Touchscreen Compatible
No
ANSI/ISEA Impact Level
Not Tested
Includes Double Palm
No
Includes Pinch Point Protection
No
Glove Insulation Material
Wool
Leather Glove Liner Type
Wool Liner
Glove Construction
Cut and Sewn
Windproof
No
Glove Back Color
Blue
Includes ID Panel
No
Includes Pull Strap
No
Reflective Backing
No
Brand and Series
MCR Safety Snort N Boar1925W
Cuff Color
Blue
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Waterproof
No
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
Leather Color
Beige
Low-Profile Impact Protection
No
Water Resistant
No
Includes Padded Palm
No
Oil Resistant
No
Hand Protection Style
Glove
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Palm Color
Gray
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Wool, Cuff Style Safety, Glove Liner Material Wool, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.