Cold Protection Gloves, Pigskin Palm, Safety Cuff, Beige / Black, 12 PK

  • Mfr # 1970S

  • Zoro # G1198666


product price:  $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Color
Beige / Black
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1970S
Zoro #
G1198666
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
2 1/2 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Cold Protection Gloves
Color
Beige / Black
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Insulated
Yes
Leather Palm Process
Grain
Stitching Material
Cotton/Polyester
Glove Back Material
Cotton
Palm Material
Pigskin
Glove Leather Grade
A
ANSI/ISEA Abrasion Level
Not Tested
Temp. Range
Above 32 Degrees F
Cuff Material
Rubber
Series
1970
Lining Material
Thermal
Brand and Series
MCR Safety 1970
Reflective Backing
No
Touchscreen Compatible
No
Glove Insulation Material
ThermoSock(R)
Windproof
No
Includes Double Palm
No
EN 388 Impact Rated
No
Waterproof
No
Leather Color
Beige
Hand Protection Style
Glove
Thumb Sweat Wipe
No
Includes Pull Strap
No
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
No
Includes Padded Palm
No
Leather Glove Liner Type
Thermosock(R) Liner
Includes Red Palm
No
Glove Back Color
Black
Leather Glove Style
Work
Water Resistant
No
Oil Resistant
No
Includes ID Panel
No
Glove Hand Style
Left and Right
ANSI/ISEA Impact Level
Not Tested
Rope Channel Reinforcement
No
Includes Keypad Nib
No
Includes Pinch Point Protection
No
Cuff Color
Black
High-Visibility
No
Palm Color
Beige
Oil-Resistant
No
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.