Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concord .35Mm Neoprene Nylon 49 Coat, 4XL

  • Mfr # 800CNX4

  • Zoro # G1198517


product price: $50.59
/ea

Key Features

Size
4XL
Color
Yellow
Material
Neoprene/Nylon
Gender
Unisex
Length
49"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800CNX4
Zoro #
G1198517
UPC #
45143800377
Country of Origin
China

Dimensions

Size
4XL
Length
49"
Rainwear Size
4XL

Details

Item
Concord 0.35mm NeopreneNylon 49 Coat,4XL
Color
Yellow
Material
Neoprene/Nylon
Gender
Unisex
Features
Abrasion Resistant; Rip Resistant; 0.35mm Thickness
Number of Outside Pockets
2
Closure Type
Snap

Description

Concord 0.35mm NeopreneNylon 49 Coat,4XL, Size 4XL, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.