Concord .35Mm Neoprene Nylon Bib Over, M, Neoprene/Nylon, 30" Inseam, 46" Waist, Yellow, M

  • Mfr # 800BPM

  • Zoro # G1202735


product price:  $44.39
/ea

Key Features

Color
Yellow
Size
M
Material
Neoprene/Nylon
Inseam
30"
Features
Abrasion Resistant; Rip Resistant; 0.35mm Thickness
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800BPM
Zoro #
G1202735
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Waist Size
46"
Thickness
.35 mm

Details

Item
Concord .35Mm Neoprene Nylon Bib Over,M
Color
Yellow
Material
Neoprene/Nylon
Inseam
30"
Features
Abrasion Resistant; Rip Resistant; 0.35mm Thickness
Standards
ASTM D-6413
High-Visibility
No

Description

Concord .35Mm Neoprene Nylon Bib Over,M, High-Visibility No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.