Zoro Homepage

Concord .35Mm Neoprene Nylon Jacket, 4XL

  • Mfr # 800JHX4

  • Zoro # G1200109


product price: $62.55
/ea

Key Features

Size
4XL
Color
Yellow
Material
Neoprene/Nylon
Gender
Unisex
Features
Attached Drawstring Hood; 0.35mm Thickness
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800JHX4
Zoro #
G1200109
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Concord 0.35mm Neoprene Nylon Jacket,4XL
Color
Yellow
Material
Neoprene/Nylon
Gender
Unisex
Features
Attached Drawstring Hood; 0.35mm Thickness
Closure Type
Snap
Number of Outside Pockets
0

Description

Concord 0.35mm Neoprene Nylon Jacket,4XL, Size 4XL, Gender Unisex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.