Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Towel, Blue, Large

  • Mfr # CGT13

  • Zoro # G405929156


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Color
Blue
Size
Large
Overall Length
30 inches
Material
Microfiber
Overall Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGT13
Zoro #
G405929156
UPC #
045143849864
Country of Origin
China

Dimensions

Size
Large
Overall Length
30 inches
Overall Width
12

Details

Item
Cooling Towel,Blue,Large
Color
Blue
Material
Microfiber
Cooling Method
Evaporative cooling – soak in water to activate

Description

Cooling Towel,Blue,Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.