Coverall, 8.7 cal/sq cm ATPV, 4XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper

  • Mfr # SBC201160T

  • Zoro # G8084983


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Gray
Material
Flame-Retardant 100% Treated Cotton
Fits Chest Size
60 in to 62 in
Fabric Weight
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBC201160T
Zoro #
G8084983
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
4XL
Fits Chest Size
60 in to 62 in
Fits Waist Size
60 in
Sleeve Length
39 1/4 in
Minimum Waist Size
46 in
Maximum Waist Size
48 in
Size - Body Type
Tall
Maximum Chest Size
60 in
Minimum Chest Size
62 in
Tag Size
48 x 32

Details

Item
Coverall
Color
Gray
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
7 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Cuff Style
Snap Closure
Number of Pockets
6
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Number of Outside Pockets
9
Pass Through Pockets
2
Collar Style
Lay-Flat
Stitching Material
Nomex
Material Trade Name
Cotton
Insulated for Cold Conditions
No
Total Number of Pockets
9
Ankle Closure
Snaps
Garment Material Trade Name
Cotton

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 7 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 60 in, Maximum Waist Size 48 in, Minimum Chest Size 62 in, Minimum Waist Size 46 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products