Coverall, 8.7 cal/sq cm ATPV, S, MaxComfort(TM), Snap Closure, Zipper Closure

  • Mfr # CCMGS

  • Zoro # G601968973


product price: $79.25
/ea
Free Shipping & Returns

Key Features

Material
MaxComfort(TM)
Fabric Weight
7 oz
Closure Type
Snap Closure, Zipper Closure
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMGS
Zoro #
G601968973
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Size - Body Type
Regular
Minimum Chest Size
34 in
Maximum Waist Size
32 in
Maximum Chest Size
37 in
Minimum Waist Size
30 in
Size - Numeric
38

Details

Item
Coverall
Color
Gray
Material
MaxComfort(TM)
Fabric Weight
7 oz
Closure Type
Snap Closure, Zipper Closure
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability
Material Trade Name
Max Comfort(TM)
Number of Outside Pockets
7
ANSI Class
Not Rated
Total Number of Pockets
8
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Number of Inside Pockets
0
Ankle Closure
Adjustable Snap
High-Visibility
No
Back Stripe Pattern
None
Cuff Style
Adjustable Snap
Number of Pockets
8
Garment Material Trade Name
Max Comfortâ„¢

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Gray, Cuff Style Adjustable Snap, Fabric Weight 7 oz, Features Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability, High-Visibility No, Coverall, Material Trade Name Max Comfort(TM), Maximum Chest Size 37 in, Maximum Waist Size 32 in, Minimum Chest Size 34 in, Minimum Waist Size 30 in, Number of Inside Pockets 0, Number of Outside Pockets 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.