Shop MCR SAFETY
See all product information
Create Account
Coverall, 8.7 cal/sq cm ATPV, X4, MaxComfort(TM), Snap Closure, Zipper Closure
- Mfr # CCMGX4
- Zoro # G601968690
product price:Â
$
74.55
/ea
Key Features
Material
MaxComfort(TM)
Fabric Weight
7 oz
Closure Type
Snap, Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCMGX4
- Zoro #
- G601968690
- UPC #
- -
- Country of Origin
- China
- Item
- Coverall
- Color
- Gray
- Material
- MaxComfort(TM)
- Fabric Weight
- 7 oz
- Closure Type
- Snap, Zipper
- ATPV Rating
- 8.7 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability
- Material Trade Name
- Max Comfort(TM)
- Number of Outside Pockets
- 7
- Total Number of Pockets
- 8
- ANSI Class
- Not Rated
- Standards
- ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Number of Inside Pockets
- 0
- Back Stripe Pattern
- None
- High-Visibility
- No
- Cuff Style
- Adjustable Snap
- Ankle Closure
- Adjustable Snap
- Number of Pockets
- 8
- Garment Material Trade Name
- Max Comfortâ„¢
- Front Closure
- Snap, Zipper
- Wire Color
- Gray
Dimensions
- Size
- X4
- Maximum Chest Size
- 59 in
- Size - Numeric
- 0.967741935
- Size - Body Type
- Regular
- Minimum Waist Size
- 46 in
- Minimum Chest Size
- 56 in
- Maximum Waist Size
- 48 in
- Fits Chest Size
- Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability
- Bottle Size
- X4
- Size - Alpha
- X4
- Container Size
- X4
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Gray, Cuff Style Adjustable Snap, Fabric Weight 7 oz, Features Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability, High-Visibility No, Coverall, Material Trade Name Max Comfort(TM), Maximum Chest Size 59 in, Maximum Waist Size 48 in, Minimum Chest Size 56 in, Minimum Waist Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.