Coverall, 8.7 cal/sq cm ATPV, X5, MaxComfort(TM), Snap Closure, Zipper Closure
Mfr # CCMGX5
Zoro # G901968826
product price:Â $79.25
/ea
Free Shipping & Returns
Key Features
Material
MaxComfort(TM)
Fabric Weight
7 oz
Closure Type
Snap Closure, Zipper Closure
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CCMGX5
Zoro #
G901968826
UPC #
-
Country of Origin
Mexico
Dimensions
Size
X5
Maximum Waist Size
52 in
Minimum Waist Size
50 in
Size - Numeric
0.969696969
Minimum Chest Size
60 in
Maximum Chest Size
62 in
Size - Body Type
Regular
Description
ATPV Rating 8.7 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Gray, Cuff Style Adjustable Snap, Fabric Weight 7 oz, Features Triple Needle Reinforced Stitched With Nomex(R) Thread on Major Seams for Durability, High-Visibility No, Coverall, Material Trade Name Max Comfort(TM), Maximum Chest Size 62 in, Maximum Waist Size 52 in, Minimum Chest Size 60 in, Minimum Waist Size 50 in, Number of Inside Pockets 0, Number of Outside Pockets 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.