Coverall, 8.9 cal/sq cm ATPV, 2XL, 30 in Inseam, FR Inherent Blend, Zipper

  • Mfr # SBC101154

  • Zoro # G0193788


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC101154
Zoro #
G0193788
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Sleeve Length
36 3/4 in
Fits Waist Size
54 in
Maximum Chest Size
51 in
Minimum Chest Size
48 in
Maximum Waist Size
40 in
Size - Body Type
Regular
Minimum Waist Size
38 in
Tag Size
40 x 30

Details

Item
Coverall
Color
Gray
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Number of Pockets
6
Pass Through Pockets
2
Insulated for Cold Conditions
No
Stitching Material
Nomex
Total Number of Pockets
9
Number of Outside Pockets
9
Ankle Closure
Snaps
Material Trade Name
Inherent Blend and Treated Cotton
Collar Style
Lay-Flat
Garment Material Trade Name
Inherent Blend and Treated Cotton
Cuff Style
Snap Closure

Description

ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 51 in, Maximum Waist Size 40 in, Minimum Chest Size 48 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.