Coverall, 8.9 cal/sq cm ATPV, 3XL, 32 in Inseam, FR Inherent Blend, Zipper

  • Mfr # SBC101258T

  • Zoro # G0192817


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBC101258T
Zoro #
G0192817
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Waist Size
58 in
Fits Chest Size
56 in to 58 in
Sleeve Length
38 3/4 in
Minimum Waist Size
42 in
Size - Body Type
Tall
Minimum Chest Size
52 in
Maximum Chest Size
55 in
Maximum Waist Size
44 in
Tag Size
44 x 32

Details

Item
Coverall
Color
Navy
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Number of Pockets
6
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Material Trade Name
Inherent Blend and Treated Cotton
Total Number of Pockets
9
Collar Style
Lay-Flat
Insulated for Cold Conditions
No
Ankle Closure
Snaps
Stitching Material
Nomex
Pass Through Pockets
2
Number of Outside Pockets
9
Garment Material Trade Name
Inherent Blend and Treated Cotton
Cuff Style
Snap Closure

Description

ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 55 in, Maximum Waist Size 44 in, Minimum Chest Size 52 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.