Shop MCR SAFETY
See all product information
Create Account
Coverall, 8.9 cal/sq cm ATPV, 5XL, 30 in Inseam, FR Inherent Blend, Zipper
- Mfr # SBC101264
- Zoro # G8083818
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Fits Chest Size
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Inseam
30 in
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBC101264
- Zoro #
- G8083818
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Coverall
- Color
- Navy
- Material
- FR Inherent Blend
- Fabric Weight
- 5.5 oz
- Inseam
- 30 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 8.9 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
- Standards
- ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
- Cuff Style
- Snap Closure
- Number of Pockets
- 6
- Number of Outside Pockets
- 9
- Pass Through Pockets
- 2
- Total Number of Pockets
- 9
- Material Trade Name
- Inherent Blend and Treated Cotton
- Collar Style
- Lay-Flat
- Ankle Closure
- Snaps
- Stitching Material
- Nomex
- Insulated for Cold Conditions
- No
- Garment Material Trade Name
- Inherent Blend and Treated Cotton
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- 5XL
- Fits Chest Size
- 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
- Sleeve Length
- 37 3/4 in
- Fits Waist Size
- 64 in
- Minimum Waist Size
- 50 in
- Maximum Waist Size
- 52 in
- Minimum Chest Size
- 60 in
- Maximum Chest Size
- 62 in
- Tag Size
- 52 x 30
- Size - Body Type
- Regular
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 62 in, Maximum Waist Size 52 in, Minimum Chest Size 60 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.