Coverall, 8.9 cal/sq cm ATPV, 5XL, 32 in Inseam, FR Inherent Blend, Zipper
Mfr # SBC101264T
Zoro # G8084335
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Material
FR Inherent Blend
Fits Chest Size
64 in to 66 in
Fabric Weight
5.5 oz
Inseam
32 in
Sleeve Length
39 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SBC101264T
Zoro #
G8084335
UPC #
-
Country of Origin
Mexico
Dimensions
Size
5XL
Fits Chest Size
64 in to 66 in
Sleeve Length
39 1/4 in
Fits Waist Size
64 in
Size - Body Type
Tall
Minimum Waist Size
50 in
Maximum Chest Size
62 in
Tag Size
52 x 32
Minimum Chest Size
60 in
Maximum Waist Size
52 in
Description
ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 62 in, Maximum Waist Size 52 in, Minimum Chest Size 60 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.