Coverall, 8.9 cal/sq cm ATPV, L, 30 in Inseam, FR Inherent Blend, Zipper

  • Mfr # SBC101246

  • Zoro # G0193237


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Size
L
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
30 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC101246
Zoro #
G0193237
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Fits Waist Size
46 in
Sleeve Length
35 1/4 in
Minimum Waist Size
34 in
Maximum Chest Size
44 in
Size - Body Type
Regular
Minimum Chest Size
41 in
Maximum Waist Size
36 in
Tag Size
36 x 30

Details

Item
Coverall
Color
Navy
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Number of Pockets
6
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Total Number of Pockets
9
Number of Outside Pockets
9
Material Trade Name
Inherent Blend and Treated Cotton
Stitching Material
Nomex
Collar Style
Lay-Flat
Pass Through Pockets
2
Ankle Closure
Snaps
Insulated for Cold Conditions
No
Garment Material Trade Name
Inherent Blend and Treated Cotton
Cuff Style
Snap Closure

Description

ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 41 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.