Coverall, 8.9 cal/sq cm ATPV, L, 32 in Inseam, FR Inherent Blend, Zipper

  • Mfr # SBC101146T

  • Zoro # G8086417


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Material
FR Inherent Blend
Fits Chest Size
44 in to 46 in
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC101146T
Zoro #
G8086417
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Fits Waist Size
46 in
Sleeve Length
36 3/4 in
Maximum Waist Size
36 in
Size - Body Type
Tall
Tag Size
36 x 32
Minimum Chest Size
41 in
Minimum Waist Size
34 in
Maximum Chest Size
44 in

Details

Item
Coverall
Color
Gray
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Cuff Style
Snap Closure
Number of Outside Pockets
9
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Number of Pockets
6
Material Trade Name
Inherent Blend and Treated Cotton
Total Number of Pockets
9
Stitching Material
Nomex
Ankle Closure
Snaps
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Pass Through Pockets
2
Garment Material Trade Name
Inherent Blend and Treated Cotton

Description

ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 41 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.