Coverall, 8.9 cal/sq cm ATPV, L, 32 in Inseam, FR Inherent Blend, Zipper

  • Mfr # SBC101244T

  • Zoro # G0193325


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC101244T
Zoro #
G0193325
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Sleeve Length
36 3/4 in
Fits Waist Size
44 in
Fits Chest Size
44 in to 46 in
Tag Size
36 x 32
Maximum Chest Size
44 in
Minimum Chest Size
41 in
Size - Body Type
Tall
Minimum Waist Size
34 in
Maximum Waist Size
36 in

Details

Item
Coverall
Color
Navy
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Number of Pockets
6
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Ankle Closure
Snaps
Number of Outside Pockets
9
Material Trade Name
Inherent Blend and Treated Cotton
Total Number of Pockets
9
Stitching Material
Nomex
Pass Through Pockets
2
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Garment Material Trade Name
Inherent Blend and Treated Cotton
Cuff Style
Snap Closure

Description

ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 44 in, Maximum Waist Size 36 in, Minimum Chest Size 41 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.