Coverall, 8.9 cal/sq cm ATPV, XL, 32 in Inseam, FR Inherent Blend, Zipper

  • Mfr # SBC101248T

  • Zoro # G8083915


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Material
FR Inherent Blend
Fabric Weight
5.5 oz
Fits Chest Size
48 in to 50 in
Inseam
32 in
Fits Waist Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBC101248T
Zoro #
G8083915
UPC #
-
Country of Origin
Mexico

Dimensions

Size
XL
Fits Chest Size
48 in to 50 in
Fits Waist Size
48 in
Sleeve Length
37 1/4 in
Minimum Waist Size
36 in
Size - Body Type
Tall
Maximum Waist Size
38 in
Maximum Chest Size
47 in
Minimum Chest Size
45 in
Tag Size
38 x 32

Details

Item
Coverall
Color
Navy
Material
FR Inherent Blend
Fabric Weight
5.5 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Number of Pockets
6
Number of Outside Pockets
9
Cuff Style
Snap Closure
Standards
ASTM 1930, ASTM F1506, NFPA 2112, NFPA 70E, UL Listed
Collar Style
Lay-Flat
Stitching Material
Nomex
Total Number of Pockets
9
Pass Through Pockets
2
Material Trade Name
Inherent Blend and Treated Cotton
Insulated for Cold Conditions
No
Ankle Closure
Snaps
Garment Material Trade Name
Inherent Blend and Treated Cotton

Description

ATPV Rating 8.9 cal/sq cm, Ankle Closure Snaps, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features 1 in FR Silver Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Inherent Blend and Treated Cotton, Maximum Chest Size 47 in, Maximum Waist Size 38 in, Minimum Chest Size 45 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.