Zoro Homepage

Cowhide Drivers Gloves, Medium, Leather, Beige, PR

  • Mfr # 3211M

  • Zoro # G812467906


product price: $10.79
/pr
Sold in multiples of 12 for $129.48

Key Features

Glove Size
M
Leather Grade
Select
Glove Liner Material
Unlined
Material
Leather
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211M
Zoro #
G812467906
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Leather Drivers Gloves
Leather Grade
Select
Glove Liner Material
Unlined
Material
Leather
Color
Beige
Glove Cut
Grain
Thumb Style
Keystone
Palm Material
Grain Leather
Glove Back Material
Grain Leather

Description

Drivers Gloves, Type: Drivers; Material: Leather; Glove Size: Medium; Color: Beige; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.9 to 1.5 MM; Cuff Material: Leather; Glove Back: Full; Grade: Select - Drivers glove, Unlined Select Grain Cow Leather, Keystone Thumb, From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3211 drivers gloves feature; unlined select cow grain leather, shirred elastic back, cotton hemmed, and a keystone thumb pattern., Select Grade Grain Cowhide Keystone Thumb Shirred Elastic Back Color-coded hem to identify size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.