Zoro Homepage

Cowhide Drivers Gloves, X-Large, Leather, Beige, PR

  • Mfr # 3211XL

  • Zoro # G712467860


product price: $10.79
/pr
Sold in multiples of 12 for $129.48

Key Features

Glove Size
XL
Color
Beige
Glove Liner Material
Unlined
Glove Back Material
Grain Leather
Palm Material
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3211XL
Zoro #
G712467860
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Drivers Gloves
Color
Beige
Glove Liner Material
Unlined
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Leather Grade
Select
Thumb Style
Keystone

Description

Drivers Gloves, Type: Drivers; Material: Leather; Glove Size: X-Large; Color: Beige; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.9 to 1.5 MM; Cuff Material: Leather; Glove Back: Full; Grade: Select - Drivers glove, Unlined Select Grain Cow Leather, Keystone Thumb, From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3211 drivers gloves feature; unlined select cow grain leather, shirred elastic back, cotton hemmed, and a keystone thumb pattern., Select Grade Grain Cowhide Keystone Thumb Shirred Elastic Back Color-coded hem to identify size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.