Zoro Homepage

Cowhide Leather Palm Gloves, Large, Leather, Blue, PR

  • Mfr # 1220DX

  • Zoro # G512467831


product price: $3.65
/pr
Sold in multiples of 12 for $43.80

Key Features

Glove Size
Large
Cuff Style
Denim Safety Cuff
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220DX
Zoro #
G512467831
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Cuff Style
Denim Safety Cuff
Thumb Style
Wing

Description

Leather Palm Gloves, Type: Leather Palm; Material: Leather; Glove Size: Large; Color: Blue; Lining: Fleece Palm; Thickness: 0.7 to 1.3 MM; Cuff Material: Starched; Glove Back: Knuckle Strap; Grade: Economy - Economy Leather Patch Palm Blue Denim Fabric Back 2.5 Inch Denim Cuff, The 1220D and DX are excellent economy cowhide leather palm options. They feature economy split cowhide leather, full feature, denim fabric, 2.5 inch denim safety cuff. The 1220DX is a patch palm version., Economy Split Cowhide Denim Fabric Back 2.5 Inch Safety Cuff Patch Leather Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.