
Cowhide Leather Palm Gloves, Small, Leather, Red/Gray Stripe, PR
Mfr # 1201S
Zoro # G212467827
product price: $4.25
/prSold in multiples of 12 for $51.00
Key Features
Glove Liner Material
Leather
Glove Size
Small
Color
Red/Gray
Thumb Style
Wing
Cuff Style
Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201S
Zoro #
G212467827
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Small
Details
Glove Liner Material
Leather
Color
Red/Gray
Item
Leather Palm Gloves
Thumb Style
Wing
Cuff Style
Safety
Description
Leather Palm Gloves, Type: Leather Palm; Material: Leather; Glove Size: Small; Color: Red/Gray Stripe; Cuff Style: Safety; Lining: Fleece Palm; Thickness: 0.9 to 1.5 MM; Cuff Material: Starched; Glove Back: Knuckle Strap - Economy Leather Palm Striped Fabric Back and Cuff 2.5 Inch Starched Safety Cuff, Ladies, The 1201S is an excellent economy cowhide leather palm option. It features economy split cowhide leather, full feature, striped fabric, 2.5 inch starched safety cuff., Ladies size 2.5 Inch Starched Safety Cuff Striped Cotton Fabric Back Economy Split Cow Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.