Shop MCR SAFETY
See all product information
Create Account
CP25 Chemical Resistant Gloves, Butyl, 14 in L, 25 mil, Black, S, 1 PR
- Mfr # CP25RS
- Zoro # G8257684
product price:Â
$
94.89
/pr
Key Features
Color
Black
Size
S
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
25 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Glove Size
- S
- Glove Length
- 14 in
- Glove Thickness
- 25 mil
- Thickness
- 25 mil
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Chemical-Resistant Gloves, 25 mil, 14 in, Glove Size S, Color Black, Unsupported, Standards FDA Compliant, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.