Shop MCR SAFETY

CP25 Chemical Resistant Gloves, Butyl, 14 in L, 25 mil, Black, S, 1 PR

  • Mfr # CP25S

  • Zoro # G3106148


product price:  $64.89
/pr

Key Features

Color
Black
Size
S
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
25 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP25S
Zoro #
G3106148
UPC #
045143001415
Country of Origin
United States

Dimensions

Size
S
Glove Size
S
Glove Length
14 in
Glove Thickness
25 mil
Length
14"

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Latex-Free
Cuff Style
Beaded
Series
CP25
Glove Texture
Smooth
Standards
EN ISO 374-1:2016/Type A - BCIKLM
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
Not Tested
Glove Texture Location
Fully
Resists
Abrasion, Chemicals, Oils
Application
First responder, Military, Biological Hazards, Haz Mat, Laboratory Technician, Petrochemical industries
Accelerator Free
Contains Accelerators
Brand and Series
MCR Safety CP25
Sterile/Non-Sterile
Non-Sterile
Insulated
Not Insulated
Glove Construction
Rubber
Biodegradable
Non-Biodegradable
Wear-Indicating
Wear-Indicator Not Included
Anti-Static
Anti-Static Included
Glove Coating Finish
Smooth
Electrostatic Properties
Anti-Static
EN ISO 374 Chemical Rating
Type A - BCIKLM
EN 388 Impact Rated
Not EN 388 Impact Rated
Touchscreen Compatible
Not Touchscreen Compatible
Silicone-Free
Silicone-Free
Triple Layer
Triple Layer Not Included
Dual Layer
Dual Layer Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Hand Style
Left and Right
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Butyl, Fully, 25 mil, 14 in, Cuff Rolled/Gauntlet, Lining Unlined, Glove Size S, Color Black, Unsupported, Standards EN ISO 374-1:2016/Type A - BCIKLM, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.