CP7 Chemical Resistant Gloves, Butyl, 14 in L, 7 mil, Black, S, 1 PR

  • Mfr # CP7S

  • Zoro # G8277056


product price:  $33.49
/pr

Key Features

Size
S
Color
Black
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP7S
Zoro #
G8277056
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Glove Size
S
Glove Length
14 in
Glove Thickness
7 mil
Thickness
7 mil

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Cuff Style
Gauntlet
Glove Texture
Smooth
Series
CP7
Standards
FDA Compliant
Supported / Unsupported
Unsupported
Glove Coating Finish
Smooth
Glove Coating Coverage
Full
Insulated
Not Insulated
Glove Hand Style
Left and Right
Brand and Series
MCR Safety MCR Guard
Sterile/Non-Sterile
Non-Sterile
Glove Coating Color
Black
Anti-Static
Anti-Static Included
EN ISO 374 Chemical Rating
Type A - BCIKLM
Dual Layer
Dual Layer Not Included
Biodegradable
Biodegradable
Triple Layer
Triple Layer Not Included
Electrostatic Properties
Anti-Static
Glove Liner Material
Unlined
Resists
most acids, aldehydes, alcohols, amides, bases, esters, and ketones
Latex-Free
Yes

Description

Chemical-Resistant Gloves, 7 mil, 14 in, Glove Size S, Color Black, Unsupported, Standards FDA Compliant, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.