Zoro Homepage

Crews V201R Orange Safety Vest 2'' Reflective Strips Polyester Side Straps One Size

  • Mfr # V201R

  • Zoro # G603981642


product price: $23.25
/ea

Key Features

Color
Fluorescent Orange
Size
Universal
Material
Polyester Mesh
Closure Type
Hook & Loop
Stripe Color
Lime, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V201R
Zoro #
G603981642
UPC #
045143999989
Country of Origin
China

Dimensions

Size
Universal
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Color
Fluorescent Orange
Material
Polyester Mesh
Closure Type
Hook & Loop
Stripe Color
Lime, Silver
Features
High Visibility, Lightweight
Breakaway
No
Fabric Construction
Mesh
Number of Pockets with Closure
0

Description

Bright orange color and reflective strips provide high visibility day or night for a variety of hazardous situations. Lightweight polyester mesh fabric with hook and loop closure keeps vest secure in all weather conditions. One size, 18" x 47", with 8" elastic side straps. Apparel Type: Vest; Material(s): Polyester Mesh; Color(s): Bright Orange/Lime; Silver Reflective Strips; Size Group: One Size Fits All.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.