Zoro Homepage

Cttn Poly 2 Pc Suit, Strtch Pu 0.40mm, 3XL

  • Mfr # 5182X3

  • Zoro # G0625101


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.40 mm
Color
Fluorescent Lime
Hood Style
Attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5182X3
Zoro #
G0625101
UPC #
45143518265
Country of Origin
China

Dimensions

Thickness
0.40 mm

Details

Item
Cttn Poly 2 Pc Suit,Strtch Pu 0.40mm,3XL
Color
Fluorescent Lime
Hood Style
Attached

Description

Cttn Poly 2 Pc Suit,Strtch Pu 0.40mm,3XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.