Cut Insulating Work Gloves, L, Nitrile Foam Coating, HPPE Shell, Knit Wrist Cuff, Resists: Abrasion

  • Mfr # 92901KDL

  • Zoro # G916311815


product price:  $11.89
/ea
Sold in multiples of 72 for $856.08

Key Features

ANSI/ISEA Abrasion Level
3
Glove Lining Material
Full Acrylic Lining
Glove Size
Large
Insulated
Yes
ANSI/ISEA Cut Level
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92901KDL
Zoro #
G916311815
UPC #
45143778799
Country of Origin
United States

Dimensions

Glove Size
Large

Details

ANSI/ISEA Abrasion Level
3
Glove Lining Material
Full Acrylic Lining
Insulated
Yes
ANSI/ISEA Cut Level
A5
Item
Insulated Cut Resistant Work Gloves
Glove Coating Material
Nitrile
Color
Gray&Black

Description

MCR Safety work gloves insulated, series: cut Pro, L, nitrile foam palm, nitrile foam coating, HPPE shell, black, acrylic, knit wrist cuff, A5 ANSI cut-resistance level, 3 ANSI puncture-resistance level, resists: abrasion, cut and puncture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.