Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A2 , Nitrile , Smooth , XL

  • Mfr # 92723NFXL

  • Zoro # G412467733


product price: $103.99
/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92723NFXL
Zoro #
G412467733
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Thickness
13 ga

Details

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist

Description

Cut Resistant Gloves, Memphis, Material: Synthetic; Glove Size: X-Large; Color: Black; ANSI Puncture Resistance Level: 4; ANSI Cut Resistance Level: A2; ANSI Abrasion Resistance Level: 5; Thickness: 13 ga; Finish/Grip: Smooth; Pack: 12 Pair/Dozen, 12 Dozen/Case - MCR Safety Cut Pro 13 Gauge HyperMax Shell Nitrile foam coated palm and fingertips, The MCR Safety Cut Pro 92723NF offers a seamless salt & pepper HPPE/Synthetic shell that supplies cut, tear, and abrasion resistance. The black nitrile foam coated palm and fingertips provide a durable grip and hides dirt, grit, and grime., Component materials comply with FDA regulations for food contact 13 Gauge HPPE/Synthetic Salt & Pepper Shell Black Nitrile Foam Palm and Fingertips Black palm hides soiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.