Zoro Homepage

Cut Level A3 , Uncoated , PVC , Large 1 PR

  • Mfr # 9366L

  • Zoro # G012467775


product price: $9.89
/pr
Sold in multiples of 12 for $118.68

Key Features

Glove Size
Large
ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Color
Brown/Yellow
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9366L
Zoro #
G012467775
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
Large
Thickness
7 ga

Details

ANSI/ISEA Cut Level
A3
Glove Coating Material
PVC
Color
Brown/Yellow
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Coating Type
Uncoated

Description

Cut Resistant Gloves, Material: Kevlar; Glove Size: Large; Color: Brown/Yellow; ANSI Cut Resistance Level: A3; ANSI Abrasion Resistance Level: 3; Thickness: 7 ga; Polymer Color: Brown; Hem Color: White; Cuff Style: Knit Wrist - MCR Safety Cut Pro 7 Gauge Kevlar Regular Weight PVC Dots on 2 Sides, Kevlar string knit gloves are used for general purpose work applications to provide cut and abrasion resistance, using high performance yarns, to further protect the hands when working with sharp objects. Various material weights provide longer durability or additional dexterity where needed. Some styles may be dipped or coated with a polymer to provide a better grip and increase durability. The 9366 series features a 7 gauge 100% Dupont Kevlar string with PVC dots on both sides. Available in vending packaged option - VP9366., 7 gauge 100% DuPont Kevlar Black PVC Dots on 2 Sides Certified by DuPont as a licensed glove manufacturer Allows good dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products