
Cut Level A6 , Uncoated , Aramid Synthetic , M 1 PR
Mfr # 93860-M
Zoro # G008640816
product price: $83.15
/pr
Free Shipping & Returns
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A6
Glove Coating Material
Aramid Synthetic
Glove Coating Coverage
Uncoated
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93860-M
Zoro #
G008640816
UPC #
30451435514913
Country of Origin
Mexico
Dimensions
Glove Size
M
Thickness
7 ga
Details
ANSI/ISEA Cut Level
A6
Glove Coating Material
Aramid Synthetic
Glove Coating Coverage
Uncoated
Color
Green
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Coating Type
Uncoated
Glove Materials
Kevlar; Steel
Insulated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.