Zoro Homepage

Cut Level A7 , Polyurethane , S 1 PR

  • Mfr # 92743BP-S

  • Zoro # G511769042


product price: $15.45
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
6
Glove Materials
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92743BP-S
Zoro #
G511769042
UPC #
45143576197
Country of Origin
China

Dimensions

Glove Size
S

Details

ANSI/ISEA Cut Level
A7
Glove Coating Material
Polyurethane
ANSI/ISEA Abrasion Level
6
Glove Materials
Knit
Insulated
No
ANSI/ISEA Puncture Level
5
Glove Features
Single Dip
Palm Material
Nitrile
Touchscreen Compatible
Yes
Palm Style
Coated Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.