Zoro Homepage

Cut Level A8 , Uncoated , XL 1 PR

  • Mfr # 9350

  • Zoro # G014563598


product price: $23.99
/pr

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9350
Zoro #
G014563598
UPC #
45143935048
Country of Origin
Mexico

Dimensions

Glove Size
XL

Details

ANSI/ISEA Cut Level
A8
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Glove Materials
Aramid Synthetic
Glove Lining Material
Unlined
Glove Back Material
Polyester & Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.